Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789097

MPN #: V1080350U-4XL

Pioneer® 150D Waterproof Rainsuit, 4XL, Hi-Vis Orange

Product Description
Offering workers protection in wet conditions while maintaining high visibility compliance. The fully waterproof jacket and pants are constructed of rugged 150D polyester oxford with a PU coating and fully taped seams to keep workers dry even in the wettest working conditions. This lightweight reflective rain suit easily fits over workwear without sacrificing mobility and features a full back vent for breathability where you need it most.

Features:
  • Made of extra tough 100% waterproof 150 denier hi-viz oxford polyester with PU backing
  • Taped and heat sealed seams help contribute to a waterproof design
  • Made with heat-sealed seams for superior water resistance
  • StarTech reflective tape provide maximum visibility even in low lit working conditions


PRICE
$84.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeRainsuit
ClassANSI Class 3
ColorHi-Vis Orange
Number of Pockets2
StyleRainwear
Closure TypeZipper/Snap
Material150D Polyester Oxford
Package Quantity1
GenderMen's
Manufacturers Part NumberV1080350U-4XL
WaterproofYes
BrandPioneer