Radians RW30-3Z1Y is a Class 3, general purpose rain jacket with Reflectivz™ weatherproof and high visibility technology. The 300 Denier PU coated, high visibility oxford material provides excellent protection. The vented back cape will keep you cool and comfortable, while the D-Ring pass through will keep you protected in tough environments.
Radians RW30-3Z1Y General Purpose Rain Jacket, Hi-Viz Lime, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Rain Coat |
| Class | ANSI Class E |
| Material | Oxford Polyester |
| Package Quantity | 1 |
| Description | General Purpose Rain Jacket |
| Color | Green |
| Manufacturers Part Number | RW30-3Z1Y-2X |
| Number of Pockets | 4 |
| For Use With | High Visibility |
| Primary Use | Cold Weather Protection |
| Brand | Radians |