The 150,000 BTU Dyna-Glo DELUX Natural gas forced air heater features a direct discharge spark (interrupted) ignition systems, heating up to 3,500 ft², coupled with adjustable height controls, to insure you get the heat you need, when you need it, and where you want it. Also, includes a thermostat for a comfort control. Features up to 150,000 BTU's, comfort control thermostat, overheat auto-shut-off protection, adjustable heat angle, easy lift carrying handle and easy gas hose hookup. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. It is CSA listed. This product has a one year limited warranty.
Dyna-Glo Portable Gas Heater Natural Gas W/ Overheat Auto Shut Off, 120V, 150000 BTU
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Available on or around 11/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 in |
| Width | 11-13/16 in |
| Height | 16-1/8 in |
| Weight | 20.7 lbs |
| Coverage Area | 3500 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 435 CFM |
| Max Run Time | 30 hr |
| Color | Gray |
| Amperage | 0.7 A |
| Voltage | 120 V |
| Includes | Carry Handle |
| Material | Steel |
| Ignition Type | Continuous Spark |
| Manufacturers Part Number | RMC-FA150NGDGD |
| BTU | 150000 BTU |
| Fuel Type | Natural Gas |
| Thermostat | Yes |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |