Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564471

MPN #: S1917

Satco S1917 150q/F/Mc 150w Halogen W/ Mini Can Base Bulb - Pkg Qty 12

Product Description
150Q/F/MC 150W Halogen w/ Mini Can Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
PRICE
$74.40  Sold in packages of 12 / $6.20 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseMini-Candelabra (E11)

Product Details

Lamp Code150Q/F/MC
Average Life2000 hr
Wattage150 W
Voltage120 V
Package Quantity12
Manufacturers Part NumberS1917
Lumens2160
ShapeT4.5
BrandSatco