Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Miniature Bayonet (BA9s) |
Product Details
| Lamp Code | 64111 |
| Average Life | 240 hr |
| Wattage | 5 W |
| Voltage | 12 V |
| Package Quantity | 10 |
| Manufacturers Part Number | VJ020 |
| Lumens | 50 |
| Shape | T2.75 |
| Brand | Satco |