Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953084

MPN #: 1511054

Allpoints 1511054 Clock, Wall, 12", Atomix

Product Description
  • Color: White Face | Black Numerals
  • Material: Plastic Frame W/ Smooth Metallic Look
  • Outer Diameter: 12" | 305 Mm
PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1511054
TypeSwitch, Timer
ColorBlack/White
BrandAllPoints