Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2949314

MPN #: 8074199

Allpoints 1681536 Cable, I/O To Controller For Frymaster

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 12" | 305 Mm
  • Type: 1 Male 15-Pin End & (1) 20-Pin End
PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8074199
TypeCable
ColorBlack
BrandFrymaster