x

Take 15% off your entire order!

Offer applied at checkout

152 O-Ring Aflas, 3-1/4ID x 3-7/16OD, 80-83 Duro, Round, Black

152 O-Ring Aflas, 3-1/4ID x 3-7/16OD, 80-83 Duro, Round, Black

Item #: WBB1371677

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $2.62

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed



This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)

  • BRAND Global O-Ring & Seal
  • MANUFACTURERS PART NUMBER A80152
  • PACKAGE QUANTITY 3
  • MATERIAL Aflas
  • COLOR FINISH Black
  • DASH SIZE 152
  • DUROMETER 80-83
  • ID (ACTUAL) 3.25"
  • ACTUAL INSIDE DIAMETER INCHES 3.237
  • ACTUAL INSIDE DIAMETER MILLIMETERS 82.22
  • OD (ACTUAL) 3.4375"
  • ACTUAL OUTSIDE DIAMETER INCHES 3.443
  • ACTUAL CROSS SECTION MILLIMETERS 2.62
  • ACTUAL CROSS SECTION INCHES 0.103
  • CROSS SECTION (ACTUAL) 0.125"
  • TEMPERATURE RANGE -14°F to +428°F
  • CONSTRUCTION Buna-N Rubber
  • DESCRIPTION Aflas O-Rings
  • SHAPE Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
152 O-Ring Aflas, 3-1/4ID x 3-7/16OD, 80-83 Duro, Round, Black

152 O-Ring Aflas, 3-1/4ID x 3-7/16OD, 80-83 Duro, Round, Black

Item #: WBB1371677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant