Features:
- Solid steel handles
- Welded handle/blade connection
- Ergonomic handle design
- Flywheel effect saves time
- Smooth, non-porous handle coating
- Handle coating extends along blade
Weights & Dimensions
| Length | 6-1/2 in |
| Tip Size | 2 in |
| Handle Length | 6" |
Product Details
| Style | T-Handle |
| Type | Hex Key |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 15452 |
| Brand | Bondhus |