Features:
- Reinforced for when extra strength tape is needed
- Provides superior bundling and palletizing strength
Weights & Dimensions
| Length | 60 |
| Width | 1/2 |
| Thickness | 5.9 mil |
| Tensile Strength | 441 |
| Core Size | 3 in |
Product Details
| Type | Super Strapping Tape |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | T913155012PK |
| Brand | Tape Logic |