Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2170158

MPN #: TFP40CTA1565

1565 Piece Carriage Bolt Assortment - 1/4" to 5/8" - Grade 2 - Steel - Zinc Plated

Product Description
1565 Piece Carriage Bolt Assortment - 1/4" to 5/8" - Grade 2 - Zinc Plated

Contents:
  • 1/4-20 Finished Hex Nut - Zinc Plated (100)
  • 5/16-18 Finished Hex Nut - Zinc Plated (100)
  • 3/8-16 Finished Hex Nut - Zinc Plated (100)
  • 1/2-13 Finished Hex Nut - Zinc Plated (50)
  • 5/8-11 Finished Hex Nut - Zinc Plated (25)
  • 1/4 Flat Washer - Zinc Plated - USS (100)
  • 5/16 Flat Washer - Zinc Plated - USS (100)
  • 3/8 Flat Washer - Zinc Plated - USS (100)
  • 1/2 Flat Washer - Zinc Plated - USS (50)
  • 5/8 Flat Washer - Zinc Plated - USS (25)
  • 1/4-20 x 1" Carriage Bolt - Zinc Plated (50)
  • 1/4-20 x 1-1/2" Carriage Bolt - Zinc Plated (50)
  • 1/4-20 x 2" Carriage Bolt - Zinc Plated (50)
  • 1/4-20 x 2-1/2" Carriage Bolt - Zinc Plated (50)
  • 1/4-20 x 3" Carriage Bolt - Zinc Plated (50)
  • 1/4-20 x 4" Carriage Bolt - Zinc Plated (25)
  • 5/16-18 x 1" Carriage Bolt - Zinc Plated (50)
  • 5/16-18 x 1-1/2" Carriage Bolt - Zinc Plated (50)
  • 5/16-18 x 2" Carriage Bolt - Zinc Plated (50)
  • 5/16-18 x 2-1/2" Carriage Bolt - Zinc Plated (25)
  • 5/16-18 x 3" Carriage Bolt - Zinc Plated (25)
  • 5/16-18 x 4" Carriage Bolt - Zinc Plated (25)
  • 3/8-16 x 1-1/2" Carriage Bolt - Zinc Plated (50)
  • 3/8-16 x 2" Carriage Bolt - Zinc Plated (25)
  • 3/8-16 x 2-1/2" Carriage Bolt - Zinc Plated (25)
  • 3/8-16 x 3" Carriage Bolt - Zinc Plated (25)
  • 3/8-16 x 4" Carriage Bolt - Zinc Plated (25)
  • 3/8-16 x 6" Carriage Bolt - Zinc Plated (15)
  • 1/2-13 x 2" Carriage Bolt - Zinc Plated (25)
  • 1/2-13 x 3" Carriage Bolt - Zinc Plated (15)
  • 1/2-13 x 4" Carriage Bolt - Zinc Plated (15)
  • 1/2-13 x 5" Carriage Bolt - Zinc Plated (15)
  • 1/2-13 x 6" Carriage Bolt - Zinc Plated (15)
  • 1/2-13 x 8" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 2-1/2" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 3" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 4" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 5" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 6" Carriage Bolt - Zinc Plated (10)
  • 5/8-11 x 8" Carriage Bolt - Zinc Plated (5)


PRICE
$1,115.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
1115.00
Buy 10 units - 24 units
1059.00Save $56.00 (5%)
Buy 25+ units
1025.00Save $90.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy