Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB445947

MPN #: 48-20-7490

Milwaukee® 48-20-7490 SDS Bit Assortment

Product Description
Milwaukee Sds Bit Assortment 48-20-7490

Milwaukee's 44 Magnum™ series carbide drilling bits offers a unique multi-faceted carbide insert reducing the breakage possibility when drilling through re-bar and mesh. The distinctive chisel shaped tip breaks concrete quickly for faster penetration. The four fluted spiral shaft has improved dust removal resulting in less bending stresses. Available in diameters from 5/32 inch to 5/8 inch. Assortment of five bits.

  • Assortment
  • SDS shank
  • Carbide
  • Assorted lengths
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 - 6 in
Size1/4 - 1/2 in

Product Details

TypeStandard
MaterialCarbide
Package Quantity5
DescriptionHammer Drill Bit Set
Shank TypeSDS-Plus
Manufacturers Part Number48-20-7490
BrandMilwaukee