Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2545964

MPN #: 48551

Chicago-Latrobe 157 51/64 HSS General Purpose Steam Oxide 118 Point Screw Machine Drill

|
Questions & Answers (0)
PRICE
$39.95
was $83.28
Save $43.33 (52.03%)
Usually ships in 3 to 6 days
General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. Bright finish up to 1/2". Black oxide finish over 1/2". For drilling in alloy steel, carbon steel, cast iron and non-ferrous materials. Made In USA. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.