Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2545980

MPN #: 48528

Chicago-Latrobe 157 7/16 HSS General Purpose Bright 118 Point Screw Machine Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$31.20Sold in packages of 6 / $5.20ea
was $65.88
Save $34.68 (52.64%)
Usually ships in 3 to 6 days
General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. Bright finish up to 1/2". Black oxide finish over 1/2". For drilling in alloy steel, carbon steel, cast iron and non-ferrous materials. Made In USA. Pack Of 6. 30 Day Warranty.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.