Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dormont

Model # :WBB2951238

MPN #: 1675KITCF2S48

Allpoints 1571085 Kit, Gas Hose (3/4X48") For Dormont Mfg

Product Description
    Length: 48"
  • Coating: Plastic Gas Hose
  • Includes: (2) Swivel Max, (1) Coupling, Hardware |
  • Equipment Restraining Device | Heavy Duty Gas Hose, Safety
  • Quik Disconnect
  • National Pipe Thread: 3/4" Fittings
PRICE
$799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1675KITCF2S48
TypeGas
BrandDormont