- Color: White
- Material: Plastic
- Length: 3 7/16"
- Voltage: 120 V Ac
- Terminals: 1/4" Tab Terminals
- Inlet: 3/4" Hose Thread
- Outlet: 13/32" O.D.
Allpoints 1901314 Valve, Dual, 120V, Hose Thd For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 43041.0000 |
| Type | Thermostats, Safety-Gas |
| Brand | Bunn |