
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold 1585 Combination Connector, 3-1/4"L
Features
Features
- Full line of fittings, provides a complete and safe installation
- Paintable to match decor
- Flat profile, unobtrusive, low-profile appearance
- Galvanized steel, assures durability
Weights & Dimensions
- Size 1-21/32 X 1-5/8 in
- Length 3-1/4 in
Product Details
- Brand Wiremold
- Description Combination Connector
- Voltage Rating 600V V
- Manufacturers Part Number 1585
- Color Family Silver
Customer Review
Product Q & A
There are no questions for this product.

Wiremold 1585 Combination Connector, 3-1/4"L
$10.75
- Product Information
- Customer Review
- Product Q&A