Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865711

MPN #: 5507FRJ-FW

Wiremold 5507frj-Fw Nm Flush Faceplate 5500 , Fog White

Product Description
Wiremold 5507FRJ-FW NM Flush Faceplate 5500 , Fog White

Features

  • Adjustable mounting brackets
  • Color options
  • Compatible with A/V devices
  • Increased productivity
  • Concealed fiber storage spool
PRICE
$4.48

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number5507FRJ-FW
DescriptionFlush Faceplate
ColorWhite
BrandWiremold
Voltage Rating600 V