135° split point for faster easier drill penetration. Manufactured from premium high-speed steel with heavy duty geometry. Short flutes for rigid strong tools. Black oxide finish for increased lubricity with reduced galling and welding. Superior rigidity in hand or machine operations. For drilling in alloy steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 159 5/32 HSS Heavy-Duty Steam Oxide 135 Split Point Screw Machine Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.04 Sold in packages of 12 / $3.92 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 in |
| Size | 5/32" |
| Flute Length | 1 in |
| Diameter | 0.15625 |
| Fractional Diameter | 5/32" |
| Metric Diameter | 3.97 |
| Shank Size | 0.1563 in |
| Shank Length | 1.0625 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Screw Machine Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | 49210 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 159 |
| Style | Heavy-Duty |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 12 |