Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2951519

MPN #: 1591073

Allpoints 1591073 Brush, Long Handle, Red Bristle

Product Description
  • Color: Red Bristles | White Handle
  • Material: Nylon Bristles | Plastic Handle
  • Length: 20" | 508 Mm
  • Height: 1 5/8" Bristles | 41 Mm Bristles
PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591073
TypeBrushes
BrandAllPoints