- Material: Wood Handle | Steel Scraper & Bristles
- Length: 9" Block | 229 Mm Block | 30 1/2" Handle | 775 Mm
- Handle
- Width: 4 1/4" Block | 108 Mm Block
- Height: 1" Flat Bristles | 25 Mm Flat Bristles
Allpoints 1421545 Brush, Broiler, W/ Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1421545 |
| Type | Brushes |
| Brand | AllPoints |