Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947974

MPN #: 1591116

Allpoints 1591116 Brush, Hand, Blue, W/Scraper

Product Description
  • Color: White | Blue Bristles
  • Material: Plastic
  • Length: 6 1/2" | 165 Mm
  • Includes: Scraper End
PRICE
$3.89

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591116
TypeBrushes
BrandAllPoints