- Graduations are printed in bold, easy-to-read black ink and are accurate to +/-2%
- Large white marking area provides excellent contrast for identification
- Easy to write on flat surface polyethylene (HDPE) caps feature integrated leak-proof seal
- Tubes include graduations molded into the conical bottom, ideal for pellet viewing and small volume quantification
- Convenient zip-closure bag is a practical alternative to folding and taping opened bags
- Assorted color cap tubes allow easily color coding of samples for quick identification, customization, and increased productivity
- Users report coding each color to a day of the week, a member of the lab, or a specific procedure
- Each case of assorted color tubes (230411A and 230421A) comes with a free plastic rack, and 4 bags of each individual color (red, yellow, green, blue, purple)
- Plastic rack is manufactured from polypropylene and is autoclavable, reusable, and recyclable
- Chemically resistant to drips
- Design of bottom prevents racks from sticking/freezing to surfaces
- Widely spaced design catches drips and allows tubes to be retrieved more easily
CELLTREAT® 15mL Centrifuge Tube, Purple Cap - Bag, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Width | 5/8 in |
| Height | 5-1/8 in |
| Size | 120x17mm |
Product Details
| Type | Tubes |
| Graduated | Y |
| Color | Natural |
| Packaging | Resealable Bag |
| Capacity | 15mL ml |
| Closure Type | Screw |
| Sterile | Yes |
| Material | Polypropylene |
| Description | Tubes |
| Package Quantity | 500 |
| Manufacturers Part Number | 230411P |
| Max RCF | 12000 |
| Cap Color Family | Purple |
| Brand | CELLTREAT Scientific Products |