Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WBB366224

MPN #: NDC2080 Grey

LEWISBins Divider Box, 16-1/2"L x 10-7/8"W x 8"H, Gray, Polyethylene - Pkg Qty 6

Product Description
Multi-purpose stack-only LEWISBins+™ Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. Manufactured in high-density polyethylene, these dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications. Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40 lbs. per container. Vertical dividers are available to maximize efficiency and [protect product from part migration. Fits up to 11 width dividers and 7 length dividers. Dividers sold separately.

PRICE
$275.70  Sold in packages of 6 / $45.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width10-7/8 in
Height8 in
Size (L x W x H)16-1/2 x 10-7/8 x 8 in
Inside Length14-13/16 in
Inside Width9-3/16 in
Inside Height7-7/8 in
Inside Top Length15-1/8 in
Inside Top Width9-5/16 in
Inside Bottom Length14-13/16 in
Inside Bottom Width9-3/16 in
Outside Top Length16-1/2 in
Outside Top Width10-7/8 in
Outside Bottom Length15-1/2 in
Outside Bottom Width9-7/8 in
Weight Capacity40 lbs
Weight2 lbs

Product Details

Short Divider Slots11
MaterialPolyethylene
Manufacturers Part NumberNDC2080 Grey
BrandLewisBins
TypeDivider Box
ColorGray
LidNo
Capacity0.59 ft³
Package Quantity6
Description2000 Series Divider Boxes
Stack and/or NestStack
Long Divider Slots7