Satco 93-5007 #16/3 Ga. SJTW-3 Orange Outdoor Extension Cords - 100 Ft.
Write a Review
|
Questions & Answers (0)
Product Description
#16/3 Ga. SJTW-3 Orange Outdoor Extension Cords - 100 Ft.
16-3 SJTW-3 Orange Cord w/Sleeve 10A/125V 1250W 6
16-3 SJTW-3 Orange Cord w/Sleeve 10A/125V 1250W 6
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | 93-5007 |
| Amperage | 10 A |
| Brand | Satco |
| Voltage Rating | 125 V |
| Number of Receptacles | 1 |