Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuroMax

Model # :WBB3179576

MPN #: XPC10050A

DuroMax Heavy Duty Single Tap Extension Power Cord, SJTW, 10 Gauge, 15A, 120V, 50'L, Yellow

Product Description
The DuroMax XPC10050A is our robust 50 ft 10-gauge heavy duty single tap extension cord with lighted ends. This extension cord features a 100% copper wire for better power quality, an SJTW jacket rating for outdoor use, bright yellow color for high-visibility, reinforced blades minimize bending of prongs, and UL certification for peace of mind.

What's in the Box :
  • DuroMax XPC10050A Single Tap Extension Cord and Owner's Manual


PRICE
$119.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2 in
Height2 in
Weight7 lbs
Cord Length50 ft
Gauge10 ga

Product Details

Cord JacketSJTW
ColorYellow
Amperage15 A
Voltage Rating120 V
Wattage1875 W
Description50' Heavy Duty Single Tap Extension Power Cord
Package Quantity1
Number of Conductors3
Manufacturers Part NumberXPC10050A
Conductors3
Number of Receptacles1
BrandDuroMax

Compliance & Certifications

CertificationsUL Listed