
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Fantech Fantech 16" Axial Fan FADE 16-4 WHD, 120V, 1 PH, 3060 CFM
All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. Fantech's FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.
Features:
All FADE Series fans combine aerodynamically designed propeller blades and rotor motor into one expertly integrated unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. Fantech's FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.
Features:
- 100% speed-controllable
- Shallow profile with no protruding motor
- All fans include motor side guards as standard
- Three-year warranty
- UL Listed and AMCA Certified
Weights & Dimensions
- Width 24 in
- Fan Diameter 16 in
- Length 24 in
- Height 16-1/2 in
- Weight 64 lbs
Product Details
- Number of Speeds Variable
- Mounting Location Wall
- Amperage 4.19 A
- For Use With FAT10, WC15
- Drive Type Direct Drive
- Material Galvanized Steel
- Peak Fan Power Input 290 BHP
- Operating Temperature Up To 158°F
- RPM High 1,637 rpm
- Voltage 120 V
- Description Axial Fan With Housing
- Speed Controllable Y
- Horsepower 3/8 HP
- CFM High 3060 CFM
- Phase 1
- Motor Type EBM
- Watts 290 W
- Brand Fantech
- Warranty 3 yr
- Hertz 60 Hz
- Manufacturers Part Number FADE 16-4 WHD
- Sones 12
- Color Family Black
Compliance & Certifications
- Certifications AMCA Air, AMCA Sound, cULus
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Fantech Fantech 16" Axial Fan FADE 16-4 WHD, 120V, 1 PH, 3060 CFM
$853.0
- Product Information
- Customer Review
- Product Q&A
- Accessories