NPS® 16' x 20' Stage Package, 16" Height, Red Carpet, Black Shirred Pleat Skirting
Write a Review
|
Questions & Answers (0)
Product Description
The NPS Portable Carpeted Stage Package is the reliable and affordable choice for your school performances and assemblies. Constructed with 3/4" solid plywood core. Legs open and close with one hand. Ganging devices are permanently secured to each unit. Firmly welded ganging devices let users combine stage platforms. This set includes two stage steps, 14-gauge guardrails for extra safety, and skirting for an elegant look.
PRICE
$13,249.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 192 in |
| Height | 16 in |
| Weight Capacity | 200 ./ Square Foot lbs |
| Stage Height | 16 |
| Guardrail Width | 144 in |
| Guardrail Height | 30 in |
| Guardrail Length | 240 in |
| Guardrail Steel Gauge | 14 ga |
Product Details
| Type | Collapside Stage Package |
| Color | Red |
| Number of Levels | 1 |
| Skirting Color Family | Black |
| Glides Included | High Impact Plastic Glides |
| Skirting Material | Polyester Fabric |
| Skirting Attachment | Velcro® |
| Frame Material | Steel |
| Manufacturers Part Number | SG481610C-40-SS10 |
| Top Material | Carpet |
| Brand | National Public Seating |