Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228639

MPN #: PedestrianY16

Mighty Line® 16" Diamond Floor Sign, Pedestrian Crossing No Text, Industrial Strength, Yellow

Product Description
Pedestrian Yellow Mighty Line® Floor Sign, Industrial Strength, 16" Wide.

Mighty Line® Pedestrian Crossing Floor Sign. Our Mighty Line® Safety floor signage is great for keeping your facility safe. Mighty Line® floor signs are heavy duty and industrial grade. Mighty Line® floor signs are easy to apply and easy to clean. Clean forklift tire marks off your Mighty Line® floor signs easily.

Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeCircle
MaterialVinyl
Package Quantity1
ColorYellow
Manufacturers Part NumberPedestrianY16
BrandMighty Line