Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228698

MPN #: STPSpread24

Mighty Line® 24" Circle Floor Sign, Stop the Spread Floor Sign, Peel and Stick, Yellow

Product Description
Stop the spread of viruses in the workplace or business by properly separating workers or shoppers via our social distancing floor signs. Waiting in line can be a difficult time to maintain the recommended social distance of 6 feet apart. Using our social distancing markers, you can now maintain space between employees or customers with great ease without appearing rude. Simply peel and stick each floor sign 6 feet apart and you will have a great system of maintaining social distances to prevent the spread of viruses.

This floor sign will help keep shoppers or employees healthy, helping to limit the spread of COVID-19, also known as the Coronavirus.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24
Height24
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeCircle
Sign LegendStop the Spread
MaterialPolymer
Package Quantity1
ColorYellow
Manufacturers Part NumberSTPSpread24
BrandMighty Line