Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :T9FB430726

MPN #: CTF-10-01-1616

16' X 16' Heavy Duty 10 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-10-01-1616

Product Description
Fire retardant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. This flame retardant finish will not support combustion. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26.7 lbs
Grommet Spacing24"
Fabric Weight per Square Yard10 oz.
Size16 x 16 ft

Product Details

MaterialFlame Retardant Canvas
Package Quantity1
DescriptionFlame Resistant Tarps
ColorGreen
Manufacturers Part NumberCTF-10-01-1616
BrandMauritzon