8' X 10' Heavy Duty 10 oz. Water Resistant Canvas Tarp Tan - CTW-10-01-0810-Tan
Write a Review
|
Questions & Answers (0)
Product Description
Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request.
Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$78.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Grommet Spacing | 24" |
| Thickness | 20 mil |
| Fabric Weight per Square Yard | 10 oz. |
| Size | 8 x 10 ft |
Product Details
| Material | Cotton Duck |
| Package Quantity | 1 |
| Description | Heavy Duty Tarp |
| Color | Tan |
| Manufacturers Part Number | CTW-10-01-0810-Tan |
| Brand | Mauritzon |