Straight finish nails are typically smaller than other nails, and provide a clean, discreet apperance.
Features:
- Cut: Chisel Point
Weights & Dimensions
| Length | 1-1/2 in |
| Crown | 1 |
| Gauge | 16 ga |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Staple |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | WC38CNKHA |
| Cutting Point | Chisel Point |
| Similar To | Bostitch 16S2 |
| Brand | Prebena |