Freeman Straight Finish Nails SF16-1, 16 Gauge, 1", 1000/Bx
Write a Review
|
Questions & Answers (0)
Product Description
Freeman's 16-Gauge 1 Inch Straight Finish Nails are an excellent choice for your finishing needs. Straight finish nails are specially designed for finer wood pieces such as cabinets, casements, trim, and moldings. These finish nails are the pinnacle of quality and value. Solid steel construction; Glue collated; 1000 count box. Compatible with most 16-gauge straight finish nailers.
PRICE
$8.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Gauge | 16 ga |
Product Details
| Padlock Capacity | 1" |
| Country of Origin | Import |
| Finish | Straight |
| Material | Steel |
| Package Quantity | 1000 |
| Description | Straight Finish Nails |
| Color | Silver |
| Manufacturers Part Number | SF16-1 |
| Brand | Freeman Tools |