Features:
- Cutting Point: Chisel Point
Weights & Dimensions
| Length | 2 in |
| Gauge | 16 ga |
Product Details
| Type | Straight Finish Nail |
| Padlock Capacity | 2" |
| Country of Origin | Made in USA |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | N50CRF |
| Brand | Prebena |