DeWalt® 20° Angled Finish Nails, DCA16200, 16 Gauge, 2"L, 2500/Box
Write a Review
|
Questions & Answers (0)
Product Description
20-Degree Finish Nail are manufactured out of cold-worked carbon steel and galvanized in a "hot-dip" process, which ensures that each nail will resist rust and moisture. Ideal for finish work, these 1-1/4-inch 16 gauge nails are packaged in quantities of 2,500. Priced as each box of 2500 and sold in minimum of 4 boxes.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Gauge | 16 ga |
Product Details
| Type | 20° Angled Finish Nails |
| Padlock Capacity | 2" |
| Country of Origin | Import |
| Finish | Carbon Steel/Galvanized |
| Material | Carbon Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | DCA16200 |
| Fastener Collation | 20 Degree |
| Brand | DeWalt |