Aluminum Hat Channel Motorized Damper 16" - ACD 16
Write a Review
|
Questions & Answers (0)
Product Description
The Hat Channel is an extruded aluminum motorized volume control damper. The hat channel frame is 5" deep with 7" wide center-pivoted blades for a full 90 degree rotation with parallel blade action. The TPV blade and stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in a vertical or horizontal position; typically walls, curbs, or ductwork. Comes standard with an internally mounted factory installed 100-240 volt power open / spring close motor with an end switch.
MADE IN THE USA
MADE IN THE USA
PRICE
$555.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 11-1/2 in |
| Height | 15-3/4 in |
| Weight | 7 lbs |
| Max Velocity | 3500 ft/min |
| Rough Opening | 16 x 16 in |
| Max Pressure In W.G. | 4 in |
| Free Area | 1.05 ft³ |
| Diameter | 16 in |
Product Details
| Number of Panels | 1 |
| Type | Motorized |
| Mounting Location | Vertical or Horizontal |
| Material | Aluminum |
| Manufacturers Part Number | ACD 16 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |