Take 15% off your entire order!

Offer applied at checkout

Airmaster 16" Direct Drive Low Pressure Industrial Duty Wall Fan

Airmaster 16" Direct Drive Low Pressure Industrial Duty Wall Fan

Item #: WBB502267

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $763.00

$127.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

115/230V, 1/4 HP, 1725 RPM, 2950 CFM, Explosion Proof Motor

Weights & Dimensions

  • Depth 13-3/4 in
  • Width 22 in
  • Fan Diameter 16 in
  • Length 22 in
  • Height 22 in

Product Details

  • RPM High 1,725 rpm
  • Voltage 115 / 230 v
  • Horsepower 1/4 HP
  • CFM High 2,950 cfm
  • Brand Airmaster Fan
  • Material Steel
  • Manufacturers Part Number 24360
  • Sones 17.6
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster 16" Direct Drive Low Pressure Industrial Duty Wall Fan

Airmaster 16" Direct Drive Low Pressure Industrial Duty Wall Fan

Item #: WBB502267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant