Aluminum Door Louver 16" x 16" - ADL 16x16
|
Questions & Answers (0)
Product Description
Heavy duty door louvers feature flanged frame with welded and/or staked mitered corners for added strength. The blades are inverted V style spaced on approximately 5/8" centers for maximum privacy. The louvers can be used for the transfer of air through any barrier and are ideal for use with 1-3/8" to 2-1/4" thick wood or metal doors. Comes standard with color matched #8 x ¾" Phillips head mounting screws and 204-R1 clear anodized finish.
MADE IN THE USA
MADE IN THE USA
PRICE
$169.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 16 in |
| Weight | 5 lbs |
| Nominal Size | 16 x 16 in |
| Rough Opening | 16-1/2 x 16-1/2 in |
| Free Area | 1.02 ft³ |
Product Details
| Type | Transfer |
| Number of Panels | 1 |
| Mounting Location | Vertical |
| Material | Aluminum |
| Manufacturers Part Number | ADL 16x16 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |