Exhaust Shutter 16" - 556-STD-16
Write a Review
|
Questions & Answers (0)
Product Description
The Model 556 is a counter balanced rear flanged vertical mount automatic exhaust shutter. It is designed to allow horizontal airflow in one direction and to prevent reverse airflow while providing protection from environmental elements when the airflow stops. The blades open with airflow and minimize the wear load on the fan motor and close by gravity when the fan shuts down. counter balanced blades allow the shutter to be mounted vertically to 45 degrees and has flanged ends for added weather protection. Ideal for direct-drive or belt-driven exhaust fans. Do not use with vane axial or tube axial fans.
MADE IN THE USA
MADE IN THE USA
PRICE
$84.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 2-1/2 in |
| Height | 19 in |
| Inside Width | 16 in |
| Inside Height | 16 in |
| Max Velocity (per Minute) | 2500 ft/min |
| Rough Opening | 16-1/2 X 16-1/2 in |
| Max Pressure In W.G. | 1 in |
Product Details
| Type | Gravity Shutters |
| Mounting Position | Vertical |
| Flange Style | Rear Flange |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum/Galvanized Steel |
| Manufacturers Part Number | 556-STD-16 |
| Brand | Air Conditioning Products |