Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB396942

Global Industrial™ Flat Cardboard Corrugated Boxes, 16"L x 8"W x 4"H, Kraft - Pkg Qty 25

Product Description
Quality standard strength industrial corrugated boxes are ideal for packaging purposes.

Features:
  • Manufactured from 200#/ECT-32 corrugated kraft
  • Cartons are sold in bundle quantities of 25 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
  • The smaller depths on these cartons provide an ideal fit for shallow products.
  • Perfect for shipping apparel, books, picture frames, artwork, mirrors and clothing.
For help selecting the right box, click the BROCHURE tab below.

PRICE
$35.25  Sold in packages of 25 / $1.41 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
35.25
Buy 3 pkgs - 4 pkgs
33.49Save $1.76 (5%)
Buy 5+ pkgs
32.43Save $2.82 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length16 in
Inside Width8 in
Inside Height4 in
Weight Capacity65 lbs

Product Details

TypeFlat Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB396942
BrandGlobal Industrial