Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228662

MPN #: STPsgstr16

Mighty Line® 16" Octagon Sign, Stop Safety Glasses & Steel Toe Shoes Required, Red

Product Description
STOP Safety Glasses Steel Toed Shoes Required Sign, 16" Floor Sign. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeOctagon
Sign LegendStop Safety Glasses and Steel Toe Shoes Required
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberSTPsgstr16
BrandMighty Line