Signs are necessary for communicating to both pedestrians and drivers about their surroundings. Whether temporary or permanent, molded rubber sign base systems from TCT are a perfect solution for increasing vehicle and pedestrian safety. Sign base systems are ideal for parking lots, crosswalks, guard booths, malls, industrial or construction sites, or anywhere else portable signs might be needed. The sign bases are designed to withstand high winds and extreme weather conditions, making them perfect for outdoor use throughout the year. They will not break down or corrode after being exposed to the elements. Our sign bases are environmentally friendly and made out of recycled tire rubber. This 30 pound base comes with a 6' PVC post and mounting brackets.
TCT SB-30-6 Octagon Sign Base 30 Lbs, W/ 6'-1.5" PVC Post & Brackets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 72 in |
| Weight | 32 lbs |
| Post Height | 6' 1-1/2" ft |
Product Details
| Style | Sign Base With Post |
| Package Quantity | 1 |
| Description | Octagon Sign Base |
| Color | Black |
| Wheels | No |
| Post Type | PVC |
| Shape | Octagon |
| Brand | Tire Conversion Technologies |