Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Fantech 16" Roof Ventilator Belt Drive Downblast 5BDD16EB-A, 3/4 HP, 115/230V, 1 PH, 3229 CFM, ODP

Fantech 16" Roof Ventilator Belt Drive Downblast 5BDD16EB-A, 3/4 HP, 115/230V, 1 PH, 3229 CFM, ODP

Item #: WBB2146500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,426.00

$237.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fantech 15" Roof Ventilator Belt Drive Downblast 5BDD15DB-A, 1/2 HP, 115/230V, 1 PH, 2581 CFM, ODP

Fantech 15" Roof Ventilator Belt Drive Downblast 5BDD15DB-A, 1/2 HP, 115/230V, 1 PH, 2581 CFM, ODP

Fantech Fixed Non-Ventilated Curb 5ACC20FT, 20-1/2" Square x 12"H, Galvanized Steel

Fantech Fixed Non-Ventilated Curb 5ACC20FT, 20-1/2" Square x 12"H, Galvanized Steel

Fantech Fixed Non-Ventilated Curb 5ACC20FS, 20-1/2" Square x 8"H, Galvanized Steel

Fantech Fixed Non-Ventilated Curb 5ACC20FS, 20-1/2" Square x 8"H, Galvanized Steel

Fantech 13" Roof Ventilator Direct Drive Upblast 5DDU13DB, 1/2 HP, 115/230V, 1 PH, 2411 CFM, ODP

Fantech 13" Roof Ventilator Direct Drive Upblast 5DDU13DB, 1/2 HP, 115/230V, 1 PH, 2411 CFM, ODP

Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM

Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Fantech 16" Direct Drive Axial Roof Vent 5ADE16EA, 3/4 HP, 115V, 1 PH, 2767 CFM, ODP

Fantech 16" Direct Drive Axial Roof Vent 5ADE16EA, 3/4 HP, 115V, 1 PH, 2767 CFM, ODP

Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Fantech 10" Direct Drive Axial Roof Vent 5ADE102A, 1/30 HP, 115V, 1 PH, 547 CFM, ODP

Fantech 10" Direct Drive Axial Roof Vent 5ADE102A, 1/30 HP, 115V, 1 PH, 547 CFM, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fantech 16" Roof Ventilator Belt Drive Downblast 5BDD16EB-A, 3/4 HP, 115/230V, 1 PH, 3229 CFM, ODP

Roof mounted belt drive downblast ventilators are designed to exhaust air out of commercial and industrial buildings. These models are for roof mounting only. Motor and wheel are easily detachable without removing ventilator from curb. Permanently lubricated ball bearings (5BDD10 - 5BDD13) and regreasable pillow block bearings (5BDD15 - 5BDD24).

Features:
  • All ventilators are UL 705 Standard listed
  • Durable spun aluminum construction with steel support braces
  • Inlet temperatures up to 170°F
  • Backward inclined aluminum fan wheel
  • Equipped with a built-in bird screen to protect discharge
  • Externally cooled motor compartment

Weights & Dimensions

  • Width 33-11/16 in
  • Fan Diameter 16 in
  • Length 27-3/4 in
  • Base Height 1-1/2 in
  • Height 27-3/4 in
  • Weight 154 lbs
  • Base Length 26 in

Product Details

  • Mounting Location Roof
  • For Use With 5ACC01MS
  • Drive Type Belt Drive
  • Material Galvanized Steel
  • Peak Fan Power Input 560 BHP
  • Operating Temperature Up To 170°F
  • RPM High 1,261 rpm
  • Voltage 120 / 230 V
  • Description Downblast Ventilator
  • Speed Controllable N
  • Horsepower 3/4 HP
  • Motor Type ODP
  • CFM High 3229 CFM
  • Phase 1
  • Watts 560 W
  • Brand Fantech
  • Hertz 60 Hz
  • Manufacturers Part Number 5BDD16EB-A
  • Sones 16.8

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications AMCA Air, cULus
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
Fantech 16" Roof Ventilator Belt Drive Downblast 5BDD16EB-A, 3/4 HP, 115/230V, 1 PH, 3229 CFM, ODP

Fantech 16" Roof Ventilator Belt Drive Downblast 5BDD16EB-A, 3/4 HP, 115/230V, 1 PH, 3229 CFM, ODP

Item #: WBB2146500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant