Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228663

MPN #: PP16G

Mighty Line® 16" Round Floor Marking Sign, Pedestrian Walking No Text, Green

Product Description
Mighty Line®'s Green Pedestrian Floor Sign is 16 inches wide. Our Mighty Line® floor sign is peel and stick. Mighty Line® floor signs are great for marking safety, 5s and other floor marking areas. Mighty Line® floor signs are extremely durable.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeCircle
MaterialVinyl
Package Quantity1
ColorGreen
Manufacturers Part NumberPP16G
BrandMighty Line