Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228614

MPN #: NEBTP16

Mighty Line® 16" Square Floor Sign, No Entry Beyond this Point, Peel & Stick

Product Description
Mighty Line®No Entry Beyond This Point 16" Wide Yellow Floor Signs are a great way to promote 5S floor marking and OSHA safety guidelines in your manufacturing warehouses and facilities. This sign restricts access from either customers or employees who aren't authorized to enter sensitive or dangerous areas within your facility. Mighty Line®promotes the highest level of workplace safety markings with our industrial floor marking signs, specially made to withstand forklift traffic.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeSquare
Sign LegendNo Entry Beyond This Point
MaterialPolymer
Package Quantity1
ColorYellow
Manufacturers Part NumberNEBTP16
BrandMighty Line