Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

United Visual Products 16"W x 34"H Mini Cork Message Board with Woodland Green Frame

United Visual Products 16"W x 34"H Mini Cork Message Board with Woodland Green Frame

Item #: WBB220752

Not Yet Rated

Price: $276.95

Save $13.85 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

United Visual Products 16" x 34" Mini Cork Message Board with Woodland Green Frame

This Mini Message Center is great for university campuses, parks and golf courses. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 door. Cork interior, Woodland Green frame finish. 16"W x 34"H overall.

Weights & Dimensions

  • Depth 5-1/2 in
  • Width 16 in
  • Interior Depth 3-3/4 in
  • Height 34 in
  • Weight 26 lbs

Product Details

  • Description Mini Message Board
  • Board Type Enclosed Board
  • Number of Doors 1
  • Type Message Center
  • Surface Material Cork
  • Frame Color Family Green
  • Indoor/Outdoor Outdoor
  • Brand United Visual Products
  • Door Type Hinged
  • Style Without Header
  • Manufacturers Part Number UVDM1634-WOODGRN
  • Color Family Brown
  • Frame Material Polyethylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 16"W x 34"H Mini Cork Message Board with Woodland Green Frame

United Visual Products 16"W x 34"H Mini Cork Message Board with Woodland Green Frame

Item #: WBB220752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant