Dexter Russell 16130 - Turner, High Carbon Steel, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Quality materials enhanced with the integrity of craftsmanship. Professional cutlery designed, built, and tested to be people friendly and kitchen tough. Knives are sharp, right out of the box. Edges last longer and can be easily re-sharpened. The complete array of professional cutlery, tools, and accessories provides consistent, time-tested performance in the kitchen. The Dexter Edge, the right knife and solution. since 1818.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 5/8 lbs |
| Handle Length | 12 in |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | Rosewood |
| Series | Dexter Traditional |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Turner |
| Manufacturers Part Number | 16130 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |