Dexter Russell 16373 - Perforated Turner, High Carbon Steel, White Handle, 8"L x 3"W
Write a Review
|
Questions & Answers (0)
Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from quality stainless steel, are precision ground for just-right flexibility, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 3/8 lbs |
| Handle Length | 5 in |
| Blade Length | 8 in |
| Blade Width | 3 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Sani-Safe |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Turner - Perforated |
| Handle Color Family | White |
| Manufacturers Part Number | 16373 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF Certified |