Vikan 16200 Wall Bracket for Bucket
Write a Review
|
Questions & Answers (0)
Product Description
This wall bracket comes with a hook to store the lid. The bracket can be used with the 1.5 Gallon Bucket 5688x and Lid 5689x, or 3 Gallon Bucket 5686x and Lid 5687x. Allows for sanitary storage, as the bucket can be hung upside down and the lid can be hung separately on its own hook. Especially useful in wet processing applications, the mounting bracket is a practical solution for drying and storing buckets.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 14-39/64 in |
| Height | 2 in |
| Weight | 0.6 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Stainless Steel |
| Description | Wall Bracket for Bucket |
| Color | Silver |
| Manufacturers Part Number | 16200 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |